Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 82-2P-PS8A
Zoro # G810987956
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Shank Diameter 0.75 in
- Pitch 2 mm
- Usable Length 8 in
- Pitch Diameter 2.055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82-2P-PS8A
- Zoro # G810987956
- UPC # 00195057196797
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Shank Diameter | 0.75 in |
Usable Length | 8 in |
Pitch Diameter | 2.055 in |
Outside Diameter | 2.035 in |
Overall Length | 9 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 2 mm |
Material | Aluminum |
Tooth Style | GT |
Number of Teeth | 82 |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 82, Outside Diameter 2.035 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 2.055 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 7/8" Fixed Bore, 5.35"O.D. (1VP56-7/8)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1, 50 Ft (GH781-16X50)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ30A)
- NTN Tapered Roller Bearing Cones (25820)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- Zoro Select Pulley Parts