Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 80XL-PS8A
Zoro # G010988128
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Usable Length 8 in
- Outside Diameter 5.073 in
- Tooth Style XL
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80XL-PS8A
- Zoro # G010988128
- UPC # 00195057101920
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Usable Length | 8 in |
Outside Diameter | 5.073 in |
Shank Length | 1 in |
Pitch Diameter | 5.093 in |
Overall Length | 9 in |
Details
Tooth Style | XL |
System of Measurement | Inch |
Pitch | 0.2 in |
Number of Teeth | 80 |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 80, Outside Diameter 5.073 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 5.093 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushing, 3/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078278)
- CARLISLE AP40 Super Blue Ribbon V-Belt (AP40)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X08)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON BUSHING PULLEY H X138 (P66670)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY BK 45 X 100 (P80820)
- Zoro Select Pulley Parts