Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 80MP-PS8A
Zoro # G310988262
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.037 in
- Shank Length 3/4 in
- Number of Teeth 80
- Usable Length 8 in
- Pitch 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 80MP-PS8A
- Zoro # G310988262
- UPC # 00195057100077
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.037 in |
Shank Length | 3/4 in |
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Overall Length | 8 3/4 in |
Outside Diameter | 2.017 in |
Details
Number of Teeth | 80 |
Item | Timing Pulley Bar Stock |
Pitch | 0.08 in |
System of Measurement | Inch |
Material | Aluminum |
Tooth Style | MXL |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 80, Outside Diameter 2.017 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 2.037 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 5311, Double Row Ball Brgs, SKF 5311 (5311)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, SS (1L724)
- MILTON 1/4" ID x 30" Snubber Hose (S-680)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116668-50)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- Zoro Select Pulley Parts