Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 80-8M-PS8S
Zoro # G710988237
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 7.966 in
- System of Measurement Inch
- Material Steel
- Number of Teeth 80
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-8M-PS8S
- Zoro # G710988237
- UPC # 00195057195455
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 7.966 in |
Pitch Diameter | 8.02 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Overall Length | 9 in |
Usable Length | 8 in |
Details
System of Measurement | Inch |
Material | Steel |
Number of Teeth | 80 |
Item | Timing Pulley Bar Stock |
Pitch | 8 mm |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 80, Outside Diameter 7.966 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 8.02 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Spherical Bearing, Double Row, Bore 25 mm (22205-E1-XL-C3)
- SKF SKF 51108 J9, Single Row Ball Bearings (51108 J9)
- DAYTON AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (6L243)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- AAON PULLEY 1VP 44 X 088 (P06690)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- Zoro Select Pulley Parts