Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 80-8M-PS8A
Zoro # G310988224
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Usable Length 8 in
- Number of Teeth 80
- Outside Diameter 7.966 in
- Pitch Diameter 8.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 80-8M-PS8A
- Zoro # G310988224
- UPC # 00195057195158
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Usable Length | 8 in |
Outside Diameter | 7.966 in |
Pitch Diameter | 8.02 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Details
Number of Teeth | 80 |
Material | Aluminum |
Pitch | 8 mm |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 80, Outside Diameter 7.966 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 8.02 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubricant, Aerosol Can, 15oz, Wet Film, PK12 (652101)
- GARDNER BENDER Ox-Gard Anti-Oxidant Compound (OX-100B)
- REELCRAFT Spring Case and Ratchet (S260074)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 90V DC Voltage (1LPV9)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- Zoro Select Pulley Parts