Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 80-5M-PS8A
Zoro # G010987824
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 80
- Outside Diameter 4.968 in
- Tooth Style HTD
- Usable Length 8 in
- Pitch Diameter 5.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-5M-PS8A
- Zoro # G010987824
- UPC # 00195057193789
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 4.968 in |
Usable Length | 8 in |
Pitch Diameter | 5.013 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Overall Length | 9 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 80 |
Tooth Style | HTD |
System of Measurement | Inch |
Material | Aluminum |
Pitch | 5 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 80, Outside Diameter 4.968 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 5.013 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- FESTO Push-In L-Fitting QSLV-1/2-12 (QSLV-1/2-12)
- CLIMAX METAL PRODUCTS SDA-150 Step Down Clamp-On Adapter (SDA-150)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 30mm (L11030MM)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- Zoro Select Pulley Parts