Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 80-3M-PS8A
Zoro # G810987697
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- System of Measurement Inch
- Overall Length 8 3/4 in
- Pitch 3 mm
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-3M-PS8A
- Zoro # G810987697
- UPC # 00195057192058
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 3.008 in |
Outside Diameter | 2.978 in |
Details
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 3 mm |
Material | Aluminum |
Number of Teeth | 80 |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 80, Outside Diameter 2.978 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 3.008 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Carbonator Pump Motor, 1/3 HP, 115V, Hz: 60 (484H30)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 221 x 122in OC, 3 Band (3/B119)
- DURA-EXTREME CLASSICAL VBelt, CX, 0875 x 148in OC (CX144)
- ULTRATECH Gentoo Part A/B, Clear, Bottle, 32 oz, PK2 (4700)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY BK105 X 100 (P08620)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- Zoro Select Pulley Parts