Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 80-2P-PS8A
Zoro # G610987934
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.005 in
- Outside Diameter 1.985 in
- System of Measurement Inch
- Material Aluminum
- Pitch 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80-2P-PS8A
- Zoro # G610987934
- UPC # 00195057196780
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.005 in |
Outside Diameter | 1.985 in |
Usable Length | 8 in |
Shank Length | 1 in |
Shank Diameter | 0.75 in |
Overall Length | 9 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Pitch | 2 mm |
Number of Teeth | 80 |
Item | Timing Pulley Bar Stock |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 80, Outside Diameter 1.985 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 2.005 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR3S (CYR3S)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame (L3609T)
- ZORO SELECT C-Ring (PN22N007G)
- CONTINENTAL Air Hose, 1" ID x 50 ft., Black (HZB10020-50-G)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulleys & Sheaves