Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 75MP-PS8A
Zoro # G010988289
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 1.91 in
- Outside Diameter 1.89 in
- Pitch 0.08 in
- Usable Length 8 in
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75MP-PS8A
- Zoro # G010988289
- UPC # 00195057100060
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.91 in |
Outside Diameter | 1.89 in |
Usable Length | 8 in |
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Details
Pitch | 0.08 in |
Material | Aluminum |
Number of Teeth | 75 |
Tooth Style | MXL |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 75, Outside Diameter 1.89 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 1.91 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 3/4-16 (4401-8S)
- CONTINENTAL CONTITECH 3/BX46 Banded Cogged V-Belt, 49" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX46)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3616T)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 5 gal., Pail (MM2001003)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulley Parts