Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 75-8M-PS8S
Zoro # G510988246
product price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Overall Length 9 in
- Number of Teeth 75
- Outside Diameter 7.465 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75-8M-PS8S
- Zoro # G510988246
- UPC # 00195057195448
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Outside Diameter | 7.465 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Pitch Diameter | 7.519 in |
Details
Pitch | 8 mm |
Number of Teeth | 75 |
System of Measurement | Inch |
Material | Steel |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 75, Outside Diameter 7.465 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 7.519 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME GUARD Prime Guard (SL10)
- NSK NSK-6201 08ZZ 1/2 BORE, 6200 Series Single Row Deep Groove Ball Bearing, 6201 08ZZ 12 BORE (6201 08ZZ 1/2 BORE)
- AVENTICS VLV (L22BA452O000030)
- SKF SKF 6205ZC3, Single Row Ball Bearings (6205ZC3)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- Zoro Select Pulleys & Sheaves