Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 75-8M-PS8A
Zoro # G210988218
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Pitch 8 mm
- Pitch Diameter 7.519 in
- Number of Teeth 75
- Outside Diameter 7.465 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75-8M-PS8A
- Zoro # G210988218
- UPC # 00195057195141
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 7.519 in |
Outside Diameter | 7.465 in |
Overall Length | 9 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Usable Length | 8 in |
Details
Material | Aluminum |
Pitch | 8 mm |
Number of Teeth | 75 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 75, Outside Diameter 7.465 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 7.519 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (4WNZ6)
- TIMKEN TRB Single Cone <4 OD, NP599742-70902 (NP599742-70902)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8MP8)
- PIX Belt, SPZ, 10 x 2062mm LP (SPZ2062)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- Zoro Select Pulley Parts