Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 75-3M-PS8A
Zoro # G510987720
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3/4 in
- Number of Teeth 75
- System of Measurement Inch
- Shank Diameter 0.75 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75-3M-PS8A
- Zoro # G510987720
- UPC # 00195057192041
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Shank Diameter | 0.75 in |
Overall Length | 8 3/4 in |
Pitch Diameter | 2.826 in |
Outside Diameter | 2.79 in |
Usable Length | 8 in |
Details
Number of Teeth | 75 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Tooth Style | HTD |
Pitch | 3 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 75, Outside Diameter 2.79 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 2.826 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB18H200 (TB18H200)
- CENTURY Condenser Fan Motor, 1140 rpm, 2 HP (H1052AV1)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- CAMOZZI Push-In Fitting, Press Fit Cartridge, 8MM Tube (6700 8)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulleys & Sheaves