Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 72XL-PS8S
Zoro # G410988377
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- System of Measurement Inch
- Outside Diameter 4.564 in
- Material Steel
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72XL-PS8S
- Zoro # G410988377
- UPC # 00195057102323
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Outside Diameter | 4.564 in |
Usable Length | 8 in |
Pitch Diameter | 4.584 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Details
System of Measurement | Inch |
Material | Steel |
Number of Teeth | 72 |
Item | Timing Pulley Bar Stock |
Pitch | 0.2 in |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 72, Outside Diameter 4.564 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 4.584 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ L Timing Belts (150L050)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6005 2RS (SS6005 2RS FM222)
- FESTO Multi-Position Kit DPNC-100 (DPNC-100)
- EDM ZAP PARTS Oil Safe Mini Spout Lid, Purple, 100407 (100407)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- Zoro Select Pulleys & Sheaves