Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 72XL-PS8A
Zoro # G510988093
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 1 in
- Number of Teeth 72
- Usable Length 8 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72XL-PS8A
- Zoro # G510988093
- UPC # 00195057101913
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Usable Length | 8 in |
Overall Length | 9 in |
Pitch Diameter | 4.584 in |
Shank Diameter | 1 in |
Outside Diameter | 4.564 in |
Details
System of Measurement | Inch |
Number of Teeth | 72 |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Pitch | 0.2 in |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 72, Outside Diameter 4.564 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 4.584 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX52)
- DIXON Norgren by Excelon Modular Relieving Standard Filter/Regulator with Manual Drain, 212 SCFM Flow Rat (B74G-6M)
- SKF SKF 5207 C3, Double Row Ball Bearings (5207 C3)
- DYKEM Layout Fluid, Steel Red(TM), 930 mL (80696)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- Zoro Select Pulley Parts