Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 72-8M-PS8S
Zoro # G910988303
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Tooth Style HTD
- Pitch Diameter 7.218 in
- Overall Length 9 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-8M-PS8S
- Zoro # G910988303
- UPC # 00195057195431
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Pitch Diameter | 7.218 in |
Overall Length | 9 in |
Usable Length | 8 in |
Outside Diameter | 7.164 in |
Shank Diameter | 1 in |
Details
Tooth Style | HTD |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 72 |
Pitch | 8 mm |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 72, Outside Diameter 7.164 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 7.218 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Maintenance Kit For RCP(-C) 5-7.5HP (1312101249)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio 56C Frame (HdRF175-10/1-R-56C)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 48 # of Teeth (40B48)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X16X16)
- AAON PULLEY BK 45 X 100 (P80820)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON BUSHING BRONZE ECON (P05550)
- Zoro Select Pulleys & Sheaves