Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 72-8M-PS8A
Zoro # G610988160
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 7.164 in
- Material Aluminum
- Shank Length 1 in
- Usable Length 8 in
- Shank Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-8M-PS8A
- Zoro # G610988160
- UPC # 00195057195134
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 7.164 in |
Shank Length | 1 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Pitch Diameter | 7.218 in |
Overall Length | 9 in |
Details
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Pitch | 8 mm |
Number of Teeth | 72 |
System of Measurement | Inch |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 72, Outside Diameter 7.164 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 7.218 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 3/4" (L09534)
- BANDO 2896 mm Outside Length, 13 mm Top Width, 1 Ribs (A112)
- TOMPKINS Hydraulic Fitting-Steel14MJ-14FJX 90 (6500-14-14)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (449-871-115)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulleys & Sheaves