Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 72-5M-PS8A
Zoro # G510987911
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 9 in
- Outside Diameter 4.466 in
- Usable Length 8 in
- Pitch Diameter 4.511 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 72-5M-PS8A
- Zoro # G510987911
- UPC # 00195057193772
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Outside Diameter | 4.466 in |
Usable Length | 8 in |
Pitch Diameter | 4.511 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Details
Material | Aluminum |
Pitch | 5 mm |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
Number of Teeth | 72 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 72, Outside Diameter 4.466 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 4.511 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISEL LFS-12-3 Linear Rail (235300 0049)
- TOMPKINS Hydraulic Fitting-Steel32FJX-32MP (6505-32-32)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- PARKER Valve, Air Pilot, 2 Way, 1 1/2 In Inlet (N32491091)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- Zoro Select Pulley Parts