Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 72-3M-PS8A
Zoro # G810987703
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Shank Length 3/4 in
- Tooth Style HTD
- Outside Diameter 2.677 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-3M-PS8A
- Zoro # G810987703
- UPC # 00195057192034
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Outside Diameter | 2.677 in |
Overall Length | 8 3/4 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 2.707 in |
Usable Length | 8 in |
Details
Material | Aluminum |
Tooth Style | HTD |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 72 |
Pitch | 3 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 72, Outside Diameter 2.677 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 2.707 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HCX.76-M10 (HCX.)
- SKF USA Single Row Ball Brgs (6206-2Z)
- MARTIN SPROCKET & GEAR Bushing Qd, E 2 1/4 (E 2 1/4)
- SPEEDAIRE 1/2" ID x 12 ft Nylon Coiled Air Hose 170 PSI YL (1VEJ4)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulley Parts