Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 72-2P-PS8A
Zoro # G410987998
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.5 in
- Usable Length 8 in
- Material Aluminum
- Outside Diameter 1.785 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72-2P-PS8A
- Zoro # G410987998
- UPC # 00195057196773
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Outside Diameter | 1.785 in |
Overall Length | 9 in |
Shank Length | 1 in |
Pitch Diameter | 1.805 in |
Details
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Number of Teeth | 72 |
Tooth Style | GT |
Pitch | 2 mm |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 72, Outside Diameter 1.785 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 1.805 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 70.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z845)
- CHICAGO PNEUMATIC Oil Filter, For Use mfr.QRS 10, QRS 15 (6211472550)
- AIGNEP USA Elbow Connector, 53/64" Hex, 12mm Tube (55110-12-1/2)
- TSUBAKI Sprocket , 50 Chain Size, 35 # of Teeth (50BTL35)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulley Parts