Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 70MP-PS8A
Zoro # G510988260
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pitch 0.08 in
- Outside Diameter 1.763 in
- Shank Diameter 0.5 in
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70MP-PS8A
- Zoro # G510988260
- UPC # 00195057100046
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.763 in |
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Usable Length | 8 in |
Pitch Diameter | 1.783 in |
Details
System of Measurement | Inch |
Pitch | 0.08 in |
Item | Timing Pulley Bar Stock |
Number of Teeth | 70 |
Tooth Style | MXL |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 70, Outside Diameter 1.763 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 1.783 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 100SDS12 (100SDS12)
- KOYO Needle Roller Brg, 87, 1/2in Bore, Open (B-87)
- ARROW PNEUMATICS Drop Leg Drain W/Poly Bowl, 1/4" (T5302)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulley Parts