Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 70-8M-PS8S
Zoro # G510988253
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Tooth Style HTD
- Pitch 8 mm
- Pitch Diameter 7.018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70-8M-PS8S
- Zoro # G510988253
- UPC # 00195057195424
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 7.018 in |
Outside Diameter | 6.964 in |
Shank Length | 1 in |
Overall Length | 9 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Details
System of Measurement | Inch |
Material | Steel |
Tooth Style | HTD |
Pitch | 8 mm |
Number of Teeth | 70 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 70, Outside Diameter 6.964 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 7.018 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 Fine Thread Ball Joint Assemblies 6PK (31481)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow, Series: Compact (L18-03-KL00B)
- MAIN FILTER Hydraulic Filter, replaces PARKER 928952Q, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (288-367)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulley Parts