Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 70-8M-PS8A
Zoro # G110988233
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- Pitch Diameter 7.018 in
- Material Aluminum
- Outside Diameter 6.964 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70-8M-PS8A
- Zoro # G110988233
- UPC # 00195057195127
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 7.018 in |
Outside Diameter | 6.964 in |
Shank Length | 1 in |
Usable Length | 8 in |
Overall Length | 9 in |
Shank Diameter | 1 in |
Details
Tooth Style | HTD |
Material | Aluminum |
Number of Teeth | 70 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 70, Outside Diameter 6.964 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 7.018 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Discharge Valve, 1/8in. NPT, 2-15/64in. L (D6)
- PACKARD Nutone Replacement, 1/11 HP, 115V (90620)
- FORNEY 4-Piece Air Coupler and Plug Truflate Kit (75327)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (50BS20H X 1 1/4)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- Zoro Select Pulleys & Sheaves