Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 70-3M-PS8A
Zoro # G410987660
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.632 in
- Pitch 3 mm
- Tooth Style HTD
- Number of Teeth 70
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70-3M-PS8A
- Zoro # G410987660
- UPC # 00195057192027
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 2.632 in |
Shank Length | 3/4 in |
Overall Length | 8 3/4 in |
Shank Diameter | 0.75 in |
Usable Length | 8 in |
Outside Diameter | 2.602 in |
Details
Pitch | 3 mm |
Tooth Style | HTD |
Number of Teeth | 70 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 70, Outside Diameter 2.602 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 2.632 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80973110, Return Line, 10 micron, Outside-In (MF0063105)
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (096032.00)
- GATES PowerGrip HTD Belts, 760-8M-20 (760-8M-20)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Compact Double Acting (5YCU7)
- AAON PULLEY BK105 X 100 (P08620)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulleys & Sheaves