Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 70-2P-PS8A
Zoro # G110987977
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style GT
- Number of Teeth 70
- Overall Length 9 in
- Shank Diameter 0.5 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70-2P-PS8A
- Zoro # G110987977
- UPC # 00195057196766
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Shank Diameter | 0.5 in |
Shank Length | 1 in |
Outside Diameter | 1.734 in |
Usable Length | 8 in |
Pitch Diameter | 1.754 in |
Details
Tooth Style | GT |
Item | Timing Pulley Bar Stock |
Number of Teeth | 70 |
Material | Aluminum |
Pitch | 2 mm |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 70, Outside Diameter 1.734 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 1.754 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Rnd Run Capacitor, 30Mfd, 370V, Ms12717 (12717)
- GATES STAINLESS STEEL CLAMP (32207)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/8In (6 FLO-S)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-35AS)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- Zoro Select Pulleys & Sheaves