Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 68-3M-PS8A
Zoro # G410987707
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3/4 in
- Shank Diameter 0.75 in
- Number of Teeth 68
- Overall Length 8 3/4 in
- Pitch Diameter 2.557 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 68-3M-PS8A
- Zoro # G410987707
- UPC # 00195057192010
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Shank Diameter | 0.75 in |
Overall Length | 8 3/4 in |
Pitch Diameter | 2.557 in |
Outside Diameter | 2.527 in |
Usable Length | 8 in |
Details
Number of Teeth | 68 |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 3 mm |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 68, Outside Diameter 2.527 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 2.557 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-Thru Brass Plug, 1/4"FPT (25FPB)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Size 5 Book (VW3A95819)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (400522)
- REELCRAFT Hose Reel 3/4X50Ft Fuel W/Out Hose (F83000 OLP)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulley Parts