Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 66MP-PS8A
Zoro # G410988254
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 66
- System of Measurement Inch
- Tooth Style MXL
- Overall Length 8 3/4 in
- Outside Diameter 1.661 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66MP-PS8A
- Zoro # G410988254
- UPC # 00195057100039
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 8 3/4 in |
Outside Diameter | 1.661 in |
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Usable Length | 8 in |
Pitch Diameter | 1.681 in |
Details
Number of Teeth | 66 |
System of Measurement | Inch |
Tooth Style | MXL |
Material | Aluminum |
Pitch | 0.08 in |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 66, Outside Diameter 1.661 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 1.681 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Locking, Rndm/Rtry Orbtl Head Assembly (61318)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 44.4 inch OD (6C440J)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #15126 (15126)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566338, Pressure Line, 10 micron, Outside-In (MF0058442)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- Zoro Select Pulley Parts