Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 66-3M-PS8A
Zoro # G010987688
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 66
- Material Aluminum
- Shank Diameter 0.75 in
- System of Measurement Inch
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66-3M-PS8A
- Zoro # G010987688
- UPC # 00195057192003
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Outside Diameter | 2.451 in |
Usable Length | 8 in |
Pitch Diameter | 2.481 in |
Details
Number of Teeth | 66 |
Material | Aluminum |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 3 mm |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 66, Outside Diameter 2.451 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 2.481 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2019)
- TSUBAKI Sprocket , 60 Chain Size, 40 # of Teeth (60BTL40)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, Steel (MCL-8-F)
- DAYTON 3V530 V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (13V717)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- Zoro Select Pulleys & Sheaves