Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 66-2P-PS8A
Zoro # G210987938
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 66
- Pitch 2 mm
- Tooth Style GT
- Usable Length 8 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66-2P-PS8A
- Zoro # G210987938
- UPC # 00195057196759
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Length | 1 in |
Overall Length | 9 in |
Shank Diameter | 0.5 in |
Outside Diameter | 1.634 in |
Pitch Diameter | 1.654 in |
Details
Number of Teeth | 66 |
Pitch | 2 mm |
Tooth Style | GT |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 66, Outside Diameter 1.634 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 1.654 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Brass, Male Half/Valved, 1 Inch Body (B8KP36)
- MARATHON MOTORS Motor, 1/4 HP, 1725 RPM, 115V (5KH32FN3123X)
- FESTO Swivel Flange SNCB-50 (SNCB-50)
- DAYTON Motor, 1/4hp, D/D Blower (3LU76)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulley Parts