Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 65MP-PS8A
Zoro # G210988324
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Diameter 1.635 in
- Pitch 0.08 in
- Overall Length 8 3/4 in
- Tooth Style MXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 65MP-PS8A
- Zoro # G210988324
- UPC # 00195057100022
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.635 in |
Overall Length | 8 3/4 in |
Usable Length | 8 in |
Pitch Diameter | 1.655 in |
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Pitch | 0.08 in |
Tooth Style | MXL |
Number of Teeth | 65 |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 65, Outside Diameter 1.635 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 1.655 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (209-C)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- DAYTON Motor, 1/2 HP, Yoke (6K405)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge White (GPL-214)
- AAON BUSHING PULLEY H X138 (P66670)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- Zoro Select Pulley Parts