Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 65-8M-PS8S
Zoro # G310988316
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Shank Length 1 in
- Tooth Style HTD
- Pitch 8 mm
- Pitch Diameter 6.517 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 65-8M-PS8S
- Zoro # G310988316
- UPC # 00195057195417
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Shank Length | 1 in |
Pitch Diameter | 6.517 in |
Shank Diameter | 1 in |
Overall Length | 9 in |
Outside Diameter | 6.463 in |
Details
Tooth Style | HTD |
Pitch | 8 mm |
Material | Steel |
Item | Timing Pulley Bar Stock |
Number of Teeth | 65 |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 65, Outside Diameter 6.463 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 6.517 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (12FFS75UN)
- CORROSIONX 16 Oz. Corrosion Inhibitor Penetrant Lubricant, CorrosionX® (91002)
- RUBBERWORX 3" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL300X50CEA)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 150 psi (ST2533-1A150)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulleys & Sheaves