Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 65-8M-PS8A
Zoro # G410988223
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Number of Teeth 65
- Usable Length 8 in
- Outside Diameter 6.463 in
- Pitch Diameter 6.517 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65-8M-PS8A
- Zoro # G410988223
- UPC # 00195057195110
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Outside Diameter | 6.463 in |
Pitch Diameter | 6.517 in |
Shank Length | 1 in |
Overall Length | 9 in |
Shank Diameter | 1 in |
Details
Pitch | 8 mm |
Number of Teeth | 65 |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
System of Measurement | Inch |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 65, Outside Diameter 6.463 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 6.517 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" Male Elbow, 90 Deg, TubexMNPT (KQ2L07-35AS)
- PIX Belt, A/4L, 1/2 x 19 in. OC (A17/4L190)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm, 60Hz (5RHT9)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 11.08:1 (M164-56C-XS)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulley Parts