Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 65-5M-PS8A
Zoro # G510987904
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 5 mm
- System of Measurement Inch
- Usable Length 8 in
- Outside Diameter 4.028 in
- Shank Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65-5M-PS8A
- Zoro # G510987904
- UPC # 00195057193765
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Outside Diameter | 4.028 in |
Shank Diameter | 0.75 in |
Overall Length | 9 in |
Shank Length | 1 in |
Pitch Diameter | 4.073 in |
Details
Pitch | 5 mm |
System of Measurement | Inch |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Number of Teeth | 65 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 65, Outside Diameter 4.028 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 4.073 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3450 Nameplate RPM (VEL11317)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932664Q, Pressure Line, 10 micron (ZX-932664Q)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- SKF SKF 29330E, Spher Roller Thrust Bearings (29330E)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulleys & Sheaves