Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 65-2P-PS8A
Zoro # G410988018
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Pitch Diameter 1.629 in
- Overall Length 9 in
- Outside Diameter 1.609 in
- Number of Teeth 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 65-2P-PS8A
- Zoro # G410988018
- UPC # 00195057196742
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Pitch Diameter | 1.629 in |
Overall Length | 9 in |
Outside Diameter | 1.609 in |
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Details
Number of Teeth | 65 |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
System of Measurement | Inch |
Tooth Style | GT |
Pitch | 2 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 65, Outside Diameter 1.609 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 1.629 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Size - Air Treatment: Compact (M18-02-BL00B)
- DDS Shaft Seal, 85 x 105 x 10 mm., TC, Nitrile Rubber (8510510TC)
- INGERSOLL-RAND Maintenance Filter Kit, Oil Filter (47649198001)
- MIDWEST FASTENER #8 x 1/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66424)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- Zoro Select Pulley Parts