Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 64MP-PS8A
Zoro # G710988312
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3/4 in
- Outside Diameter 1.61 in
- System of Measurement Inch
- Usable Length 8 in
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64MP-PS8A
- Zoro # G710988312
- UPC # 00195057100015
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Outside Diameter | 1.61 in |
Usable Length | 8 in |
Overall Length | 8 3/4 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 1.63 in |
Details
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 64 |
Material | Aluminum |
Tooth Style | MXL |
Pitch | 0.08 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 64, Outside Diameter 1.61 in, Overall Length 8 3/4 in, Pitch 0.08 in, Pitch Diameter 1.63 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 42CZ Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (3N841)
- PORTER-CABLE Air Tool Oil, 8 oz. (PXCM018-0059)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (SAE-7008)
- NTN Radial Ball Bearing, 0.7874 In. W (87506/2AS)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- Zoro Select Pulleys & Sheaves