Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 64-8M-PS8S
Zoro # G410988308
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Number of Teeth 64
- Usable Length 8 in
- Overall Length 9 in
- Outside Diameter 6.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64-8M-PS8S
- Zoro # G410988308
- UPC # 00195057195400
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Usable Length | 8 in |
Overall Length | 9 in |
Outside Diameter | 6.362 in |
Shank Length | 1 in |
Pitch Diameter | 6.416 in |
Details
Number of Teeth | 64 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Steel |
Pitch | 8 mm |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 64, Outside Diameter 6.362 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 6.416 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR7/8 (CYR7/8)
- DAYTON AC Gearmotor, 65.0 in-lb Max. Torque, 135 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K334)
- LOC-LINE Circle Flow Nozzle Kit (51837)
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-20MOR 90 (4601-16-20)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- Zoro Select Pulleys & Sheaves