Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 64-8M-PS8A
Zoro # G310988415
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 9 in
- Pitch Diameter 6.416 in
- Tooth Style HTD
- Outside Diameter 6.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 64-8M-PS8A
- Zoro # G310988415
- UPC # 00195057195103
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Pitch Diameter | 6.416 in |
Outside Diameter | 6.362 in |
Shank Diameter | 1 in |
Usable Length | 8 in |
Shank Length | 1 in |
Details
Material | Aluminum |
Tooth Style | HTD |
Item | Timing Pulley Bar Stock |
Pitch | 8 mm |
Number of Teeth | 64 |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 64, Outside Diameter 6.362 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 6.416 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6000ZZCE, 6000 Series Single Row Deep Groove Ball Bearing (6000ZZCE)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6211 2RS C3)
- CAMPBELL HAUSFELD Belt Guard Assy (BG313700SJ)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (35-1R X 100FT)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulleys & Sheaves