Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 64-3M-PS8A
Zoro # G310987715
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Style HTD
- Overall Length 8 3/4 in
- Pitch Diameter 2.406 in
- Shank Length 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 64-3M-PS8A
- Zoro # G310987715
- UPC # 00195057191990
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 8 3/4 in |
Pitch Diameter | 2.406 in |
Shank Length | 3/4 in |
Shank Diameter | 0.75 in |
Outside Diameter | 2.376 in |
Usable Length | 8 in |
Details
Tooth Style | HTD |
System of Measurement | Inch |
Number of Teeth | 64 |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Pitch | 3 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 64, Outside Diameter 2.376 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 2.406 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ring and Gasket Kit, For 45465101 (32301517)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J28)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 9/16-18 (4411-6S)
- LOCTITE Anti Seize, 20g, Silver Color, LB 8060 LB 8060™ (466864)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- Zoro Select Pulley Parts