Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 64-2P-PS8A
Zoro # G110987953
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style GT
- Pitch Diameter 1.604 in
- Material Aluminum
- Overall Length 9 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64-2P-PS8A
- Zoro # G110987953
- UPC # 00195057196735
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 1.604 in |
Overall Length | 9 in |
Shank Length | 1 in |
Outside Diameter | 1.584 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Details
Tooth Style | GT |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 2 mm |
Number of Teeth | 64 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 64, Outside Diameter 1.584 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 1.604 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FP 90 (6805-12-12)
- DAYTON Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K613)
- NSK NSK 6307ZC3, 6300 Series Single Row Deep Groove Ball Bearing (6307ZC3)
- TRICO Latch Dog Oilers (31824)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON PULLEY BK 45 X 100 (P80820)
- Zoro Select Pulley Parts