Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 62XL-PS8S
Zoro # G310988408
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 3.947 in
- Material Steel
- Outside Diameter 3.927 in
- Tooth Style XL
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 62XL-PS8S
- Zoro # G310988408
- UPC # 00195057102316
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 3.947 in |
Outside Diameter | 3.927 in |
Overall Length | 9 in |
Shank Length | 1 in |
Shank Diameter | 0.75 in |
Usable Length | 8 in |
Details
Material | Steel |
Tooth Style | XL |
Pitch | 0.2 in |
Number of Teeth | 62 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 62, Outside Diameter 3.927 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 3.947 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, QuickDetach, SH, 3/4in (60SH14H)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- PIX PIX, B29/5L320, V-Belt 5/8 X 32 (B29/5L320)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 28 # of Teeth (40B28F-5/8)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- Zoro Select Pulleys & Sheaves