Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 62XL-PS8A
Zoro # G110988080
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Pitch 0.2 in
- Pitch Diameter 3.947 in
- Number of Teeth 62
- Outside Diameter 3.927 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62XL-PS8A
- Zoro # G110988080
- UPC # 00195057101906
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Pitch Diameter | 3.947 in |
Outside Diameter | 3.927 in |
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Shank Length | 1 in |
Details
Pitch | 0.2 in |
Number of Teeth | 62 |
Tooth Style | XL |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 62, Outside Diameter 3.927 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 3.947 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (1K077)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/8-27, 7/16-20, El (2250-2-4S)
- FAG BEARINGS Radial Bearing, Double Row, 20mm Bore (2204-2RS-TVH)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulleys & Sheaves