Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 62-8M-PS8S
Zoro # G510988277
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pitch Diameter 6.216 in
- Shank Length 1 in
- Outside Diameter 6.162 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62-8M-PS8S
- Zoro # G510988277
- UPC # 00195057195394
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 6.216 in |
Shank Length | 1 in |
Outside Diameter | 6.162 in |
Usable Length | 8 in |
Overall Length | 9 in |
Shank Diameter | 1 in |
Details
System of Measurement | Inch |
Tooth Style | HTD |
Number of Teeth | 62 |
Material | Steel |
Pitch | 8 mm |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 62, Outside Diameter 6.162 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 6.216 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 49 in. OC (A47/4L490)
- ADVANCED DISTRIBUTION SERVICES BLASTER MULTI-PURPOSE LUBRICANT (BEPB-50)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (63-190600-5)
- ASTRO PNEUMATIC Astro Sleeve (AO1442-A03)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulley Parts