Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 62-8M-PS8A
Zoro # G110988394
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Aluminum
- Overall Length 9 in
- Usable Length 8 in
- Shank Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62-8M-PS8A
- Zoro # G110988394
- UPC # 00195057195097
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Outside Diameter | 6.162 in |
Shank Length | 1 in |
Pitch Diameter | 6.216 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Pitch | 8 mm |
Tooth Style | HTD |
Number of Teeth | 62 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 62, Outside Diameter 6.162 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 6.216 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 1" Bore Dia., 8 Teeth (2082B8)
- BANDO 711 mm Outside Length, 35 mm Top Width, 1 Ribs (2230V275)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- UNIVERSAL Hydrlc Adptr 1/2X1/2X1/2 (39036016)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- Zoro Select Pulley Parts