Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 62-3M-PS8A
Zoro # G510987652
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Pitch Diameter 2.331 in
- Number of Teeth 62
- Material Aluminum
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62-3M-PS8A
- Zoro # G510987652
- UPC # 00195057191983
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Pitch Diameter | 2.331 in |
Shank Length | 3/4 in |
Outside Diameter | 2.301 in |
Shank Diameter | 0.75 in |
Overall Length | 8 3/4 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 62 |
Material | Aluminum |
Tooth Style | HTD |
System of Measurement | Inch |
Pitch | 3 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 62, Outside Diameter 2.301 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 2.331 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- D&D Belt, VS, 1 x 38.9in OC (1626V384)
- DAYTON 4L350 V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (4L350)
- CAMOZZI Filter/Regulator (MX2-1/2-FR1004)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulleys & Sheaves