Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 60XL-PS8S
Zoro # G010988395
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Material Steel
- Shank Diameter 0.75 in
- Tooth Style XL
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60XL-PS8S
- Zoro # G010988395
- UPC # 00195057102309
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Shank Diameter | 0.75 in |
Pitch Diameter | 3.82 in |
Shank Length | 1 in |
Outside Diameter | 3.8 in |
Usable Length | 8 in |
Details
Material | Steel |
Tooth Style | XL |
Number of Teeth | 60 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 0.2 in |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 60, Outside Diameter 3.8 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 3.82 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Rc10 Ton Spring Kit Rc104 (RC10K32)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6308Z)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 5/8in (50BTL15H)
- BESTORQ Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs (BX120)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- AAON PULLEY BK105 X 100 (P08620)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- Zoro Select Pulleys & Sheaves