Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 60XL-PS8A
Zoro # G410988070
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.75 in
- Overall Length 9 in
- System of Measurement Inch
- Pitch Diameter 3.82 in
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60XL-PS8A
- Zoro # G410988070
- UPC # 00195057101890
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Overall Length | 9 in |
Pitch Diameter | 3.82 in |
Outside Diameter | 3.8 in |
Shank Length | 1 in |
Usable Length | 8 in |
Details
System of Measurement | Inch |
Number of Teeth | 60 |
Tooth Style | XL |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Pitch | 0.2 in |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 60, Outside Diameter 3.8 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 3.82 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shank Coupling (3LZ13)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (49AE05)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi (P-LP-130)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X08X08)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulleys & Sheaves