Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 60-8M-PS8S
Zoro # G010988241
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 60
- Outside Diameter 5.961 in
- Overall Length 9 in
- System of Measurement Inch
- Pitch Diameter 6.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-8M-PS8S
- Zoro # G010988241
- UPC # 00195057195387
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 5.961 in |
Overall Length | 9 in |
Pitch Diameter | 6.015 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Usable Length | 8 in |
Details
Number of Teeth | 60 |
System of Measurement | Inch |
Tooth Style | HTD |
Material | Steel |
Item | Timing Pulley Bar Stock |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 60, Outside Diameter 5.961 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 6.015 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-075-075SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-075-075SKW)
- INDUSTRIAL GOLD Gasket Set For Lh2 Series Compressor Pumps (LD-653022)
- GATES Hi-Power II Belts, B33 (B33)
- BROWNING FHP CI F/B Sheaves, #2AK22 X 5/8 (2AK22 X 5/8)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY BK 45 X 100 (P80820)
- Zoro Select Pulleys & Sheaves