Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 60-8M-PS8A
Zoro # G510988352
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Shank Diameter 1 in
- Usable Length 8 in
- Outside Diameter 5.961 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-8M-PS8A
- Zoro # G510988352
- UPC # 00195057195080
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Usable Length | 8 in |
Outside Diameter | 5.961 in |
Overall Length | 9 in |
Shank Length | 1 in |
Pitch Diameter | 6.015 in |
Details
Material | Aluminum |
Tooth Style | HTD |
System of Measurement | Inch |
Pitch | 8 mm |
Number of Teeth | 60 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 60, Outside Diameter 5.961 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 6.015 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V A Sec X 11 (754P06134)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X06X04)
- MARATHON MOTORS Condenser Fan Motor, 2 HP, 48Y Frame (056T11O5304)
- LUBRIPLATE Bio-Synxtreme Hf-68, 5 Gal Pail (L1022-060)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- Zoro Select Pulleys & Sheaves