Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 60-5M-PS8A
Zoro # G710987476
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.715 in
- Pitch Diameter 3.76 in
- Usable Length 8 in
- Shank Length 1 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-5M-PS8A
- Zoro # G710987476
- UPC # 00195057193741
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.715 in |
Pitch Diameter | 3.76 in |
Usable Length | 8 in |
Shank Length | 1 in |
Overall Length | 9 in |
Shank Diameter | 0.75 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 5 mm |
Number of Teeth | 60 |
Tooth Style | HTD |
System of Measurement | Inch |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 60, Outside Diameter 3.715 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 3.76 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Multipurpose Grease, White Lithium, NLGI Grade 2, 16 oz Aerosol Can, White (03816)
- FESTO Compact Cylinder ADN-50-50-A-PPS-A (ADN-50-50-A-PPS-A)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K601)
- DAYTON B168 V-Belt, 171" Outside Length, 21/32" Top Width, 1 Ribs (3GWK7)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- AAON PULLEY 1VP 44X113 (P34590)
- Zoro Select Pulley Parts