Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 60-3M-PS8A
Zoro # G010987718
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 8 in
- Overall Length 8 3/4 in
- Outside Diameter 2.226 in
- Material Aluminum
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-3M-PS8A
- Zoro # G010987718
- UPC # 00195057191976
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 8 in |
Overall Length | 8 3/4 in |
Outside Diameter | 2.226 in |
Shank Length | 3/4 in |
Pitch Diameter | 2.256 in |
Shank Diameter | 0.75 in |
Details
Material | Aluminum |
Tooth Style | HTD |
Pitch | 3 mm |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 60 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 60, Outside Diameter 2.226 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 2.256 in, Shank Diameter 0.75 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA FOAM Penetrating Spray, Aerosol Can, 12 Oz. (SF00DC14)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X12X12)
- AAON R29590 GEAR COUPLING P80390 (S19796)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-1/2-B)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulley Parts