Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 60-2P-PS8A
Zoro # G810987932
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Pitch Diameter 1.504 in
- Number of Teeth 60
- Usable Length 8 in
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60-2P-PS8A
- Zoro # G810987932
- UPC # 00195057196728
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Pitch Diameter | 1.504 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Outside Diameter | 1.484 in |
Shank Length | 1 in |
Details
Number of Teeth | 60 |
Tooth Style | GT |
Material | Aluminum |
Pitch | 2 mm |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 60, Outside Diameter 1.484 in, Overall Length 9 in, Pitch 2 mm, Pitch Diameter 1.504 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 1065-V2A Rotary Vane Pump Sep Drive (1065-V2A)
- MCGILL MCF Series, Metric Cam Follower, #MCF52S (MCF52S)
- BESTORQ Aftermarket replacement for 22002709 Maytag BELT, SPZ1287 (SPZ1287)
- CRAFTSMAN Hotdog Air Compressor, 3GAL (CM0200341)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulley Parts